Shop All Safety Gates
Edgesafe
Dock Gate, Manual, 228" W, Concrete, Yellow
Mfr # ESGDBL-192-PCY
Zoro # G806151682
product price: $2,112.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,112.99
Free 30-Day Returns
Key Features
- Opening Width 228 in
- Gate Material Steel
- Gate Width 244 in
- Gate Height 43 5/16 in
- Standards ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgesafe
- MFR # ESGDBL-192-PCY
- Zoro # G806151682
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 228 in |
Gate Width | 244 in |
Gate Height | 43 5/16 in |
Open Height | 164 1/2 in |
Post Diameter | 3 in |
Details
Item | Dock Gate |
Gate Material | Steel |
Standards | ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29 |
Lockable | Yes |
Gate Finish | Powder Coated |
Gate Color | Yellow |
Operation | Manual |
Post Material | Steel |
Post Color | Yellow |
Safety Guard Color | Yellow |
Description
Dock Gate, Operation Manual, Gate Height 43 5/16 in, Gate Width 244 in, Gate Finish Powder Coated, Open Height 164 1/2 in, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- DAYTON Control Block (MHGXEC46GGS)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- REGALO SAFTY GATE RETRCTBL 30in. (1850 G)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- Edgesafe Dock Gates & Doors