Shop All Fire and Smoke Dampers
Edgesafe
Dock Gate
Mfr # 514163
Zoro # G306153858
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Replacement Damper for 797VJ1 and 797VJ3
- For Use With Mfr. Model Number ESG-60-PCY, ESGDBL-120-PCY
- Overall Height 1 in
- Overall Depth 1 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgesafe
- MFR # 514163
- Zoro # G306153858
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Overall Height | 1 in |
Overall Depth | 1 in |
Overall Width | 18 in |
Details
Item | Dock Gate |
For Use With | Replacement Damper for 797VJ1 and 797VJ3 |
For Use With Mfr. Model Number | ESG-60-PCY, ESGDBL-120-PCY |
Description
Dock Gate, For Use With Replacement Damper for 797VJ1 and 797VJ3, For Use With Mfr. Model Number ESG-60-PCY, ESGDBL-120-PCY, Overall Height 1 in, Overall Width 18 in, Overall Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Ball Valve 1/2" .46Cv 3-Way (B308)
- PRO-SET 1/4" SAE M x 1/4" SAE M BV (BVM)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70DA-1C)
- ALL-FILTERS 20X20X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (20204.C 3PK)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 9" x 13" (ST913)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- Edgesafe Dampers