Shop All Fire and Smoke Dampers
Edgesafe
Dock Gate
Mfr # 513918
Zoro # G406153871
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Replacement Damper for 797VJ2
- For Use With Mfr. Model Number ESG-96-PCY
- Overall Height 1 in
- Overall Depth 1 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgesafe
- MFR # 513918
- Zoro # G406153871
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Overall Height | 1 in |
Overall Depth | 1 in |
Overall Width | 18 in |
Details
Item | Dock Gate |
For Use With | Replacement Damper for 797VJ2 |
For Use With Mfr. Model Number | ESG-96-PCY |
Description
Dock Gate, For Use With Replacement Damper for 797VJ2, For Use With Mfr. Model Number ESG-96-PCY, Overall Height 1 in, Overall Width 18 in, Overall Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIRA Deluxe Radiant Heater, 1500W (HTR65)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 26,000 Btu, Remote Control (FDF300R)
- DAYTON Rectangular OEM Blower, 1630 RPM, 1 Phase, Direct, Rolled Steel (3HMJ1)
- ACCUMULAIR Pleated Air Filter, 16" x 30" x 2", 6 Pack (FB16X30X2_6)
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- Edgesafe Dampers