Shop All Table Tops
Edgemate
White Birch Wood Veneer 13/16 in. W x 250 Ft. Edgebanding
Mfr # EM..8125.250.WB
Zoro # G501827714
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 3/64 in.
- Species White Birch
- Length 250 Ft.
- Finish Unfinished
- Width 13/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgemate
- MFR # EM..8125.250.WB
- Zoro # G501827714
- UPC # 841572138650
- Country of Origin United States
- Category Table Tops
Dimensions
Length | 250 Ft. |
Width | 13/16 in. |
Details
Thickness | 3/64 in. |
Species | White Birch |
Finish | Unfinished |
Material | Wood |
Description
• Real wood veneer edgebanding
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Can be stained or applied with any lacquer finish. Suitable to be applied to wood, plywood, particle board, hardboard, MDF, metal
• Finely sanded White Birch
• Finger joints blend to be virtually invisible
• Suitable for straight-line and simple contour/radius applications
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Can be stained or applied with any lacquer finish. Suitable to be applied to wood, plywood, particle board, hardboard, MDF, metal
• Finely sanded White Birch
• Finger joints blend to be virtually invisible
• Suitable for straight-line and simple contour/radius applications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Satin Brass (01HC900436SB1)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- EDGEMATE Alder Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.AD)
- EDGEMATE White Melamine 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MWH)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- EDGEMATE White Pine Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WP)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- Edgemate Table Tops