Shop All Table Tops
Edgemate
Hickory Wood Veneer 13/16 in. W x 250 Ft. Edgebanding
Mfr # EM..8125.250.HC
Zoro # G701827743
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Unfinished
- Width 13/16 in.
- Species Hickory
- Length 250 Ft.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edgemate
- MFR # EM..8125.250.HC
- Zoro # G701827743
- UPC # 841572138674
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 13/16 in. |
Length | 250 Ft. |
Details
Finish | Unfinished |
Species | Hickory |
Material | Wood |
Thickness | 3/64 in. |
Description
• Real wood veneer edgebanding
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Can be stained or applied with any lacquer finish. Suitable to be applied to wood, plywood, particle board, hardboard, MDF, metal
• Finely sanded Hickory
• Finger joints blend to be virtually invisible
• Suitable for straight-line and simple contour/radius applications
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Can be stained or applied with any lacquer finish. Suitable to be applied to wood, plywood, particle board, hardboard, MDF, metal
• Finely sanded Hickory
• Finger joints blend to be virtually invisible
• Suitable for straight-line and simple contour/radius applications
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- EDGEMATE White Pine Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WP)
- EDGEMATE Alder Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.AD)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- EDGEMATE White Melamine 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MWH)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- Edgemate Table Tops