Shop All Handheld Flashlights
This Product is Discontinued
Edge90
Handheld Flashlight, AA, 90lm (Discontinued)
Mfr # 5872
Zoro # G3984701
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 90
- Number of Batteries 1
- Flashlight Battery Size AA
- Run Time on High Setting 3 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge90
- MFR # 5872
- Zoro # G3984701
- UPC # 645397900702
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 3-3/4" |
Body Dia. | 3/4" |
Details
Flashlight Grade | Tactical |
Maximum Lumens Output | 90 |
Number of Batteries | 1 |
Run Time on High Setting | 3 hr. |
Flashlight Body Material | Anodized Aircraft-Grade Aluminum |
Lumens | 90 |
Item | Flashlight,Tactical,90 lm |
Includes | (1) AA Battery |
Description
Flashlight,Tactical,90 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.