Shop All Cut-Resistant Gloves
Edge
VF, CutRes Gloves, Grey, 10, 60JU38, PR
Mfr # 48-706VP
Zoro # G204988651
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm and Fingers
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-706VP
- Zoro # G204988651
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.24 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Knit Material HPPE, Fiber glass, Nylon, Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Application, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards CE Number!ANSI ABR 5!ANSI Cut A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leathr Palm Gloves, 2XL, Beige, Select, PK12 (993K/XXL)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S85CJ-06-009)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Cut-Resistant Gloves, M (48-711)
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- EDGE PR, Cut-Resistant Gloves, XXL (48-711)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- PIP VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR (34-8743V/XXL)
- Edge Cut-Resistant Gloves