Shop All Cut-Resistant Gloves
Edge
VF, Cut-Res Gloves, S, 60FE83, PR
Mfr # 48-711VP
Zoro # G2018609
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- ANSI/ISEA Cut Level A2
- Size S ( 7 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge
- MFR # 48-711VP
- Zoro # G2018609
- UPC # 20076490605708
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Needlestick Level - Palm Not Available, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Glove Performance Comfort Fit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 9 Men's Plain Rubber Boot, Blue (8908500)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-N)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (6044-M (8))
- KONG USA Snap Hook, D Shape, Screw Gate, SS (5661000C3KK)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- EDGE Cut-Resistant Gloves, M (48-711)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, 2XL, 1 Pair (97434)
- Edge Gloves & Hand Protection