Shop All Cut-Resistant Gloves
Edge
VF, Cut-Res Gloves, M, 60FE84, PR
Mfr # 48-711VP
Zoro # G2018618
product price: $4.65
/pr
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- ANSI/ISEA Cut Level A2
- Size M ( 8 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-711VP
- Zoro # G2018618
- UPC # 20076490605715
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Needlestick Level - Palm Not Available, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Glove Performance Comfort Fit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-735 VEND PK)
- CONDOR Back Support, S, Black (6T558)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCUG)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (2099-XL (10))
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 11, 1 PR (48-703)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE VF, Cut-Res Gloves, XL, 60FE86, PR (48-711VP)
- PIP Gloves, Cut Resistance, XL, PR (15-210/XL)
- Edge Gloves & Hand Protection