Shop All Cut-Resistant Gloves
Edge
PR, Cut-Resistant Gloves, XL
Mfr # 48-711
Zoro # G2018627
original price:
$10.35
10% off
new price: $9.29
/pr
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-711
- Zoro # G2018627
- UPC # 20076490605357
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Needlestick Level - Palm Not Available, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Glove Performance Comfort Fit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Unlined Goatskin Driver - Xlarge PR (546-X)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1203)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RD_14X10 (U1-1005-RD_14X10)
- EDGE Cut-Resistant Gloves, S (48-711)
- EDGE PR, Cut-Resistant Gloves, L (48-711)
- EDGE Cut-Resistant Gloves, M (48-711)
- EDGE VF, Cut-Res Gloves, XL, 60FE86, PR (48-711VP)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 5, 1 PR (STACXPURT)
- Edge Cut-Resistant Gloves