Shop All Coated Gloves
Edge
Polyurethane Coated Gloves, Palm Coverage, White, 10, PR
Mfr # 48-125
Zoro # G2131789
product price: $1.15
/pr
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-125
- Zoro # G2131789
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Details
Item | Coated Gloves |
Color | White |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- LYLE Flammable Gas Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0134-RD_10X7)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (4733)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 8, PR (48-125)
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (48-125)
- EDGE Glove, EDGE, Size 8, PK144 (48126080)
- EDGE Latex Free Glove, 48126VP Loose, 6, PR (48-126VP)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, M, PR (40-400)
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- Edge Gloves & Hand Protection