Shop All CPUs
Edge Memory
8Gb (2X4Gb) Pc26400 Nonecc Unbuffered 24
Mfr # PE22372402
Zoro # G0630346
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 8 GB
- Error Checking Non-ECC
- Memory Speed 800 MHz
- Memory Technology DDR2 SDRAM
- Signal Processing Unbuffered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE22372402
- Zoro # G0630346
- UPC # 652977223748
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Error Checking | Non-ECC |
Memory Speed | 800 MHz |
Item | RAM Module |
Memory Technology | DDR2 SDRAM |
Signal Processing | Unbuffered |
Form Factor | DIMM |
Number of Modules | 2 x 4GB |
Memory Standard | DDR2-800/PC2-6400 |
Number of Pins | 240 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Emergi-Lite 002012 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-2-186966)
- OTTERBOX Premium Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93942)
- MOTOROLA Single Unit Charger (WPLN4182A)
- PEERLESS Universal Screen Adapter, Wall Mount, 80 lb. Capacity (SF630)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- INTEL Core i9 12900K Processor (BX8071512900K)
- Edge Memory CPUs