Shop All CPUs
Edge Memory
8Gb (2X4Gb) Pc25300 Ecc Registered 240
Mfr # PE21164602
Zoro # G0618656
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 240
- Form Factor DIMM
- Memory Standard DDR2-667/PC2-5300
- Memory Size 8 GB
- Number of Modules 2 x 4GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE21164602
- Zoro # G0618656
- UPC # 652977211660
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Number of Pins | 240 |
Form Factor | DIMM |
Memory Standard | DDR2-667/PC2-5300 |
Number of Modules | 2 x 4GB |
Memory Speed | 667 MHz |
Signal Processing | Registered |
Device Supported | Desktop PC |
Error Checking | ECC |
Item | RAM Module |
Memory Technology | DDR2 SDRAM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Projector Ceiling Mount and Wall Mount (MI-604)
- ILC Replacement for Sanyo Plc-xu60 Lamp & Housing (PLC-XU60 LAMP & HOUSING SANYO)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX446D)
- POPSOCKETS PopGrip Luxe Backspin, 45 RPM (802755)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- INTEL Core i5 12600K Processor (BX8071512600K)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- Edge Memory CPUs