Shop All CPUs
Edge Memory
8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2
Mfr # PE234546
Zoro # G0568387
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Error Checking Non-ECC
- Number of Pins 240
- Memory Speed 1600 MHz
- Device Supported Desktop PC
- Form Factor DIMM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Memory
- MFR # PE234546
- Zoro # G0568387
- UPC # 652977234553
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Error Checking | Non-ECC |
Number of Pins | 240 |
Memory Speed | 1600 MHz |
Device Supported | Desktop PC |
Form Factor | DIMM |
Item | RAM Module |
Memory Standard | DDR3-1600/PC3-12800 |
Number of Modules | 1 x 8GB |
Memory Technology | DDR3 SDRAM |
Signal Processing | Unbuffered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSALM406CL (CS-ALM406CL)
- AIPHONE Call Audio Master Station, 650 ft. (LEM-3)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- ANACOM MEDTEK DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1266-08RB)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- INTEL Core i9 12900K Processor (BX8071512900K)
- SIEMENS Simatic S5 Cpu Processor Module (6ES5945-7UA23)
- Edge Memory CPUs