Shop All CPUs
Edge Memory
6Gb (3X2Gb) Pc38500 Nonecc Unbuffered 24
Mfr # PE21572903
Zoro # G0774379
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Error Checking Non-ECC
- Memory Standard DDR3-1066/PC3-8500
- Form Factor DIMM
- Number of Pins 240
- Memory Speed 1066 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE21572903
- Zoro # G0774379
- UPC # 652977221058
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 6 GB |
Details
Error Checking | Non-ECC |
Item | RAM Module |
Memory Standard | DDR3-1066/PC3-8500 |
Form Factor | DIMM |
Number of Pins | 240 |
Memory Speed | 1066 MHz |
Memory Technology | DDR3 SDRAM |
Number of Modules | 3 x 2GB |
Signal Processing | Unbuffered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Red 2.4Ghz Wireless Optical Mini Mouse, w/ Programmable (IMOUSES60R)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- EARPHONE CONNECTION BT Earpieces, EP-E2-01, Cmptbl:NX, TK (EP-E2-01)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL Core i9-11900K Processor (BX8070811900K)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- INTEL Core i9 12900K Processor (BX8071512900K)
- Edge Memory CPUs