Shop All CPUs
Edge Memory
6Gb (3X2Gb) Pc310600 Ecc Unbuffered 240
Mfr # PE22228403
Zoro # G0629241
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Modules 3 x 2GB
- Number of Pins 240
- Memory Speed 1333 MHz
- Form Factor DIMM
- Memory Standard DDR3-1333/PC3-10600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE22228403
- Zoro # G0629241
- UPC # 652977222994
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 6 GB |
Details
Number of Modules | 3 x 2GB |
Number of Pins | 240 |
Memory Speed | 1333 MHz |
Item | RAM Module |
Form Factor | DIMM |
Memory Standard | DDR3-1333/PC3-10600 |
Signal Processing | Unbuffered |
Error Checking | ECC |
Memory Technology | DDR3 SDRAM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK Cube67 Valve-Interface, I/O Extension Module, DO16, Festo CPV, Sub-D 25 pol., 0, 6m (5665100)
- MIGHTY MAX BATTERY ML3-12 BATTERY FOR WP3-12 Backup 12 Volt 3.4AH (ML3-1248)
- JBL Clip 4 Waterproof Bluetooth Speaker, Red (JBLCLIP4REDAM)
- DANTONA Replacement Household Battery (ULA100AAB)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- INTEL Core i9 12900K Processor (BX8071512900K)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- Edge Memory CPUs