Shop All CPUs
Edge Memory
4Gb (2X2Gb) Pc310600 Nonecc Unbuffered 2
Mfr # PE21573602
Zoro # G0624089
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Error Checking Non-ECC
- Memory Standard DDR3-1333/PC3-10600
- Memory Speed 1333 MHz
- Memory Technology DDR3 SDRAM
- Signal Processing Unbuffered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Memory
- MFR # PE21573602
- Zoro # G0624089
- UPC # 652977217617
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 4 GB |
Details
Error Checking | Non-ECC |
Memory Standard | DDR3-1333/PC3-10600 |
Memory Speed | 1333 MHz |
Memory Technology | DDR3 SDRAM |
Signal Processing | Unbuffered |
Item | RAM Module |
Number of Pins | 240 |
Form Factor | DIMM |
Device Supported | Desktop PC |
Number of Modules | 2 x 2GB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN FastHome Universal Mounting Plate Module (550-001)
- AVARRO UNIVERSAL SOUNDBAR MOUNT/15LB (NX-SBMT)
- ADESSO Usb Multimedia Desktop Speaker (XtreamS4)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Bright Way BW12220 (MAX3971096)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- INTEL Core i9-11900K Processor (BX8070811900K)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- Edge Memory CPUs