Shop All CPUs
Edge Memory
4Gb (2X2Gb) Pc25300 Ecc Unbuffered 240
Mfr # PE20984102
Zoro # G0623230
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Factor DIMM
- Number of Modules 2 x 2GB
- Memory Size 4 GB
- Error Checking ECC
- Memory Technology DDR2 SDRAM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE20984102
- Zoro # G0623230
- UPC # 652977209865
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 4 GB |
Details
Form Factor | DIMM |
Number of Modules | 2 x 2GB |
Item | RAM Module |
Error Checking | ECC |
Memory Technology | DDR2 SDRAM |
Number of Pins | 240 |
Device Supported | Desktop PC |
Signal Processing | Unbuffered |
Memory Speed | 667 MHz |
Memory Standard | DDR2-667/PC2-5300 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dual-Lite 12-225 - 6PK (MAX3963612)
- ICOM Portable Two Way Radio, VHF, 6W (M73 61 USA)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 (ML12-12F22427)
- ILC Replacement for Honeywell S-l-0526-e Battery (S-L-0526-E)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL Core i9-11900K Processor (BX8070811900K)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- Edge Memory CPUs