Shop All CPUs
Edge Memory
4Gb (2X2Gb) Pc25300 Ecc Registered 240 P
Mfr # PE20793902
Zoro # G0773846
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Speed 667 MHz
- Form Factor DIMM
- Number of Pins 240
- Memory Size 4 GB
- Memory Standard DDR2-667/PC2-5300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Memory
- MFR # PE20793902
- Zoro # G0773846
- UPC # 652977208011
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 4 GB |
Details
Memory Speed | 667 MHz |
Form Factor | DIMM |
Number of Pins | 240 |
Memory Standard | DDR2-667/PC2-5300 |
Error Checking | ECC |
Number of Modules | 2 x 2GB |
Item | RAM Module |
Memory Technology | DDR2 SDRAM |
Signal Processing | Registered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTON Centon Micro Sd Card 32Gb Class 4 (S1-MSDHC4-32G)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces NPower Flex XL 6-In-1 Powerpack (ML18-12GEL250)
- CLORE AUTOMOTIVE 10A 12/24V Solar Pro-Logix Battery Charger (PL2410)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- SIEMENS Simatic S5 Cpu Processor Module (6ES5945-7UA23)
- INTEL Core i5 12600K Processor (BX8071512600K)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- Edge Memory CPUs