Shop All CPUs
Edge Memory
4Gb (1X4Gb) Pc312800 Nonecc Unbuffered 2
Mfr # PE231613
Zoro # G0564622
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Device Supported Desktop PC
- Memory Standard DDR3-1600/PC3-12800
- Memory Speed 1600 MHz
- Error Checking Non-ECC
- Memory Size 4 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Memory
- MFR # PE231613
- Zoro # G0564622
- UPC # 652977231637
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 4 GB |
Details
Device Supported | Desktop PC |
Item | RAM Module |
Memory Standard | DDR3-1600/PC3-12800 |
Memory Speed | 1600 MHz |
Error Checking | Non-ECC |
Signal Processing | Unbuffered |
Form Factor | DIMM |
Number of Modules | 1 x 4GB |
Number of Pins | 240 |
Memory Technology | DDR3 SDRAM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEC SL2100 SL2100 Desi Sheets-24B Tel Pkg 25 (Q24-FR000000127820)
- ROCSTOR 12 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C237-B1)
- BESTLINK NETWARE CAT6 RJ45 Shielded Industrial Panelmount Bulkhead Coupler w/ Dust Cap (102052)
- LOWELL Wall Shelf 18Wx16D (FS18-16)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- INTEL Core i9 12900K Processor (BX8071512900K)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- Edge Memory CPUs