Shop All CPUs
Edge Memory
4Gb (1X4Gb) Pc26400 Nonecc Unbuffered 24
Mfr # PE223724
Zoro # G0632857
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 4 GB
- Number of Pins 240
- Number of Modules 1 x 4GB
- Error Checking Non-ECC
- Memory Speed 800 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE223724
- Zoro # G0632857
- UPC # 652977223731
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 4 GB |
Details
Number of Pins | 240 |
Number of Modules | 1 x 4GB |
Error Checking | Non-ECC |
Memory Speed | 800 MHz |
Memory Technology | DDR2 SDRAM |
Signal Processing | Unbuffered |
Device Supported | Desktop PC |
Memory Standard | DDR2-800/PC2-6400 |
Item | RAM Module |
Form Factor | DIMM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for APC BackUPS Office 350 12V 5Ah Battery (MAX3497580)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix SMP3PMCTXPD16CB (ML7-1219111703)
- AIPHONE Video Entry Station, 5-7/8"W x 12-55/64"H (GT-DMB-N)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- Edge Memory CPUs