Shop All CPUs
Edge Memory
2Gb (2X1Gb) Pc24200 Nonecc Unbuffered 20
Mfr # PE19990602
Zoro # G0766119
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 200
- Form Factor DIMM
- Signal Processing Unbuffered
- Error Checking Non-ECC
- Memory Size 2 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Memory
- MFR # PE19990602
- Zoro # G0766119
- UPC # 652977205379
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 2 GB |
Details
Number of Pins | 200 |
Form Factor | DIMM |
Signal Processing | Unbuffered |
Error Checking | Non-ECC |
Memory Standard | DDR2-533/PC2-4200 |
Memory Speed | 533 MHz |
Number of Modules | 2 x 1GB |
Memory Technology | DDR2 SDRAM |
Item | RAM Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- PYLE 500 Watt Professional Premium Pa 8'' Woofer (PPA8)
- ILC Replacement For CAMERON SINO, CSFBA224BL (CS-FBA224BL)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 4 analog outputs (I), Cube67 AO4 E 4xM12 (I) (56721)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- SIEMENS Simatic S5 Cpu Processor Module (6ES5945-7UA23)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- Edge Memory CPUs