Shop All CPUs
Edge Memory
2Gb (1X2Gb) Pc3200 Ecc Registered 184 Pi
Mfr # PE201739
Zoro # G0615339
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Speed 400 MHz
- Signal Processing Registered
- Memory Standard DDR400/PC3200
- Number of Pins 184
- Number of Modules 1 x 2GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE201739
- Zoro # G0615339
- UPC # 652977201746
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 2 GB |
Details
Memory Speed | 400 MHz |
Signal Processing | Registered |
Memory Standard | DDR400/PC3200 |
Number of Pins | 184 |
Number of Modules | 1 x 2GB |
Device Supported | Server |
Memory Technology | DDR SDRAM |
Item | RAM Module |
Error Checking | ECC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Essentials 12x 50mm Porro Prism Binoculars (170125)
- PYLE Rechargeable Speaker (PSUFM1280B)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- SUPERMICRO SuperChassis 200W 1U Rackmount Server Chassis (Black), CSE-510-203B (CSE-510-203B)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- INTEL Core i5 12600K Processor (BX8071512600K)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- Edge Memory CPUs