Shop All CPUs
Edge Memory
2Gb (1X2Gb) Pc310600 Ecc Unbuffered 240
Mfr # PE222284
Zoro # G0629792
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Modules 1 x 2GB
- Signal Processing Unbuffered
- Number of Pins 240
- Memory Size 2 GB
- Form Factor DIMM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE222284
- Zoro # G0629792
- UPC # 652977222307
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 2 GB |
Details
Number of Modules | 1 x 2GB |
Signal Processing | Unbuffered |
Number of Pins | 240 |
Form Factor | DIMM |
Memory Standard | DDR3-1333/PC3-10600 |
Item | RAM Module |
Error Checking | ECC |
Memory Technology | DDR3 SDRAM |
Memory Speed | 1333 MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions AAK66X501 FNB-V134LIIS 2300 mAh Li-Ion Battery (AAK66X501)
- RAYOVAC BATTERY ALKALINE AA 36PK (815-36PPK)
- LOWELL Sequencer 4-step (SEQ-4A)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- INTEL Core i9-11900K Processor (BX8070811900K)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- INTEL Core i5 12600K Processor (BX8071512600K)
- Edge Memory CPUs