Shop All CPUs
Edge Memory
2Gb (1X2Gb) Pc26400 Ecc Unbuffered 240 P
Mfr # PE215552
Zoro # G0624350
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Standard DDR2-800/PC2-6400
- Signal Processing Unbuffered
- Memory Size 2 GB
- Number of Pins 240
- Error Checking ECC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE215552
- Zoro # G0624350
- UPC # 652977215569
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 2 GB |
Details
Item | RAM Module |
Memory Standard | DDR2-800/PC2-6400 |
Signal Processing | Unbuffered |
Number of Pins | 240 |
Error Checking | ECC |
Memory Technology | DDR2 SDRAM |
Number of Modules | 1 x 2GB |
Memory Speed | 800 MHz |
Form Factor | DIMM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Din-Rail to 19" Rack Mount Adapter for all Din-Rail Mountable Products, 2U Height (DIN-RACK-2U)
- GARDNER BENDER Splitter, Satellite/Digital TV, 3 Way (GDC-3W2G)
- FLUKE Repl Power Adapter, Smps LevelVi (BC430/830)
- ILC Replacement for Crestron Tpmc-8x-btp Battery (TPMC-8X-BTP BATTERY CRESTRON)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- INTEL Core i9-11900K Processor (BX8070811900K)
- Edge Memory CPUs