Shop All CPUs
Edge Memory
2Gb (1X2Gb) Pc25300 Ecc Unbuffered 240
Mfr # PE209841
Zoro # G0622646
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 2 GB
- Memory Standard DDR2-667/PC2-5300
- Device Supported Desktop PC
- Error Checking ECC
- Number of Modules 1 x 2GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE209841
- Zoro # G0622646
- UPC # 652977209858
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 2 GB |
Details
Memory Standard | DDR2-667/PC2-5300 |
Device Supported | Desktop PC |
Error Checking | ECC |
Number of Modules | 1 x 2GB |
Form Factor | DIMM |
Item | RAM Module |
Memory Technology | DDR2 SDRAM |
Number of Pins | 240 |
Memory Speed | 667 MHz |
Signal Processing | Unbuffered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONTEK USB C To Dp 2M Cable (901289)
- SPECO TECHNOLOGIES Line Level Microphone, Camera (CAMMIC)
- ILC Replacement for IEC Cr15h270 (CR15H270 IEC)
- VENTEV Wireless Battery Charge Stand 10W 10,000 mAh, Black (WLSBATTSTNDVNV)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- Edge Memory CPUs