Shop All CPUs
Edge Memory
1Gb (1X1Gb) Pc2100 Nonecc Unbuffered 184
Mfr # PE192068
Zoro # G0607639
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Factor DIMM
- Memory Size 1 GB
- Memory Technology DDR SDRAM
- Signal Processing Unbuffered
- Number of Modules 1 x 1GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Memory
- MFR # PE192068
- Zoro # G0607639
- UPC # 652977192075
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 1 GB |
Details
Form Factor | DIMM |
Memory Technology | DDR SDRAM |
Item | RAM Module |
Signal Processing | Unbuffered |
Number of Modules | 1 x 1GB |
Number of Pins | 184 |
Memory Speed | 266 MHz |
Memory Standard | DDR266/PC2100 |
Error Checking | Non-ECC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Dell DELL-MDS19 Dual Monitor Stand (DELL-MDS19)
- ILC Replacement for Viewsonic Prj-rlc-002 Lamp & Housing (PRJ-RLC-002 LAMP & HOUSING VIEWSONIC)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal (ML12-12F2513)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL Core i9 12900K Processor (BX8071512900K)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- Edge Memory CPUs