Shop All CPUs
Edge Memory
128Mb (1X128Mb) Pc100 Nonecc Unbuffered
Mfr # PE189464
Zoro # G0605539
product price: $29.05
/ea
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Modules 1 x 128MB
- Number of Pins 100
- Memory Standard PC100
- Memory Technology SDRAM
- Memory Size 128 MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Memory
- MFR # PE189464
- Zoro # G0605539
- UPC # 652977189471
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 128 MB |
Details
Number of Modules | 1 x 128MB |
Number of Pins | 100 |
Item | RAM Module |
Memory Standard | PC100 |
Memory Technology | SDRAM |
Memory Speed | 100 MHz |
Signal Processing | Unbuffered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope 553481-1 (553481-1 COMMSCOPE)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- QUEST TECHNOLOGY INTERNATIONAL Hdmi(M-M) Maxgrip 4K2K Redmere High Speed Cable W/ Ethernet - 100 Ft (HDI-2100)
- ILC Replacement for Golf Buddy Voice 2 (VOICE 2 GOLF BUDDY)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- INTEL Core i5 12600K Processor (BX8071512600K)
- Edge Memory CPUs