Shop All CPUs
Edge Memory
128Mb (1X128Mb) Pc100 Nonecc Unbuffered
Mfr # PE158453
Zoro # G0604190
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Error Checking Non-ECC
- Number of Pins 168
- Number of Modules 1 x 128MB
- Memory Standard PC100
- Memory Speed 100 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Memory
- MFR # PE158453
- Zoro # G0604190
- UPC # 652977175337
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 128 MB |
Details
Error Checking | Non-ECC |
Number of Pins | 168 |
Number of Modules | 1 x 128MB |
Memory Standard | PC100 |
Memory Speed | 100 MHz |
Item | RAM Module |
Memory Technology | SDRAM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Fresh Plus Hygienic, Universal Tv Remote (CH1300)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mnt23In-46In L Security Lock Adpt (ST640)
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- Edge Memory CPUs