Shop All Coveralls & Overalls
This Product is Discontinued
Edge
M, White, Zipper (Discontinued)
Mfr # 67-200
Zoro # G4569448
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Color White
- Material Microporous Laminate
- Fabric Weight 1.98 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 67-200
- Zoro # G4569448
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Disposable Clothing Size | M |
Fits Chest Size | 24 in |
Fits Waist Size | 36 in |
Named Size | M |
Details
Item | Coverall |
Color | White |
Material | Microporous Laminate |
Fabric Weight | 1.98 oz |
Closure Type | Zipper |
Series | 67-200 |
Features | Cleaning of Plant and Machines, Maintenance of Plant and Machines |
Standards | ASTM F739, EN 369, EN 374-3, ISO 6529 |
Seam Style | Serged |
Ankle Style | Elastic |
Disposable Clothing Primary Material | Microporous Film Laminate |
Cuff Style | Elastic |
Accessory Type | Coverall |
Wrist Closure | Elastic |
EPA Protection Level | Not Rated |
Ankle Closure | Elastic |
Material Weight | 47 g/sq m |
Description
Coverall, Ankle Closure Elastic, Closure Type Zipper, Color White, Cuff Style Elastic, EPA Protection Level Not Rated, Features Cleaning of Plant and Machines, Maintenance of Plant and Machines, Hazard Type Hazardous Dry Particulates, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.