Shop All General Purpose Gloves
Edge
Knit Gloves, Black, 12 PK
Mfr # 48-126
Zoro # G2404084
product price: $12.79
/pk 12, $1.07/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XS ( 6 )
- Length 9 1/2 in
- Latex-Free Yes
- Standards ANSI/ASTM/EN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-126
- Zoro # G2404084
- UPC # 20076490067124
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 6 |
Size | XS ( 6 ) |
Length | 9 1/2 in |
Glove Length Style | Standard |
Size (Numeric) | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT 3-Piece Hi Visibility Rain Suit (R111L)
- KASK Zenith X2 Helmet - Yellow (ZENX2-YL)
- LYLE Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White (CS-003-20HA)
- NMC Caution Hard Hat And Safety Glasses In This Area Sign (CGA27PB)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- ZETEX PLUS ZetexPlus 200 11" Mitts, PR1 (2100037)
- KINCO L Pigskin Leather Black/Gold Ski Gloves (901-L)
- Edge General Purpose Gloves