Shop All General Purpose Gloves
Edge
Knit Gloves, Black, 12 PK
Mfr # 48-126
Zoro # G2403859
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S ( 7 )
- Length 9 in
- Latex-Free Yes
- Standards ANSI/ASTM/EN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge
- MFR # 48-126
- Zoro # G2403859
- UPC # 20076490067131
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Length | 9 in |
Glove Length Style | Standard |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- PIP PIP 97-501 Light Weight Inspection Gloves, Unhemmed, Cotton, Ladies, 1-Dozen (97-501)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- KONG USA Fast Rope Gloves Aramid S (9RFAA0390KK)
- PIP G-Tek Nitrile MicroSurface Nylon Grip Gloves, Blue/Black, XL, 12PK (34-500/XL)
- Edge General Purpose Gloves