Shop All General Purpose Gloves
Edge
Knit Gloves, Black, 12 PK
Mfr # 48-126
Zoro # G2403612
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL ( 10 )
- Length 10 1/4 in
- Latex-Free Yes
- Standards ANSI/ASTM/EN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge
- MFR # 48-126
- Zoro # G2403612
- UPC # 20076490067162
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Length | 10 1/4 in |
Glove Length Style | Standard |
Size (Numeric) | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp200 Printer, 1 Cassette Of T100X000Vpm (MP200-KIT)
- KIDDE Alarm Control Panel, w/Dialer, 16-1/4" W (FX-10RD)
- MCR SAFETY Glove, Cut Resistant, 2XL, Hypermax, PR (96782XXL)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2617-12BC)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- SALISBURY 10-14 Yellow Black Size 10 Length 14In Class 1 Type 1 Ansi/Astm D120 10Kv Glove (45213)
- GRACE VICTORIA Womens Digz Medium Planter Garden Gloves (GR2668840)
- Edge Gloves & Hand Protection