Shop All Coated Gloves
Edge
Gloves, Black/Red, 1 PR
Mfr # 48-919
Zoro # G2119149
product price: $2.85
/pr
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Silicone-Free No
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-919
- Zoro # G2119149
- UPC # 20076490096377
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Details
Item | Gloves |
Color | Black/Red |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Silicone-Free | No |
Latex-Free | No |
Glove Coating Finish | Rough |
Thickness | 13 ga |
Standards | EN 388, Category II |
Series | 48-919 |
Glove Construction | Seamless Knit |
Glove Thickness | 13 ga |
Glove Coating Color | Black, Red |
Glove Liner Material | Polyester |
Anti-Static | No |
EN 388 Impact Rated | Yes |
Dual Layer | Yes |
Impact Glove Type | EN 388 |
Cuff Style | Knit |
Triple Layer | No |
Glove Lining Material | Polyester |
Description
Gloves, 13 ga, Glove Size 8, Color Black/Red, Standards EN 388, Category II, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Overhead Door Crush Hazard, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1720)
- NMC Caution Slippery When Wet Sign - Bilingual, ESC57RB (ESC57RB)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 05, PR (11714)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Latex Free Glove, 48126VP Loose, 11, PR (48-126VP)
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (48-125)
- EDGE Latex Free Glove, 48126VP Loose, 10, PR (48-126VP)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- Edge Gloves & Hand Protection