Shop All Cut-Resistant Gloves
Edge
Gloves, Black/Gray, 1 PR
Mfr # 48-929
Zoro # G2119051
product price: $7.79
/pr
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Fully Dipped
- Length 8.7 - 10.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-929
- Zoro # G2119051
- UPC # 20076490096506
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | 9 |
Length | 8.7 - 10.6 in |
Glove Length | 8.7 - 10.6 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Gloves, Knit Material HPPE, Nitrile, Polyethylene, Spandex, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" Color Coding Dots Green - Roll Form (DOT-12RL Green)
- REEBOK Military Boots, 6in, 14M, Desert Tan, PR (RB8694)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- ZORO SELECT Overboots, Mens, Size 16, Yellow, PR (151016)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 11, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 7, 1 PR (48-703)
- ZORO SELECT Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, L, 12PK (A4938/LG)
- Edge Cut-Resistant Gloves