Shop All Cut-Resistant Gloves
Edge
Gloves, Black/Gray, 1 PR
Mfr # 48-929
Zoro # G2118710
product price: $7.79
/pr
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Fully Dipped
- Length 8.7 - 10.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-929
- Zoro # G2118710
- UPC # 20076490096490
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Length | 8.7 - 10.6 in |
Glove Length | 8.7 - 10.6 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Gloves, Knit Material HPPE, Nitrile, Polyethylene, Spandex, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (VTYLR)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- HONEYWELL NORTH Knit Glove, Mens, Cream, Nitrile/Knit, PR (51/7147)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE VF, Cut-Res Gloves, S, 60FE83, PR (48-711VP)
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (42-874)
- Edge Cut-Resistant Gloves