Shop All Cut-Resistant Gloves
Edge
Gloves, Black/Gray, 1 PR
Mfr # 48-706
Zoro # G2118920
product price: $6.49
/pr
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Black/Gray
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-706
- Zoro # G2118920
- UPC # 20076490074214
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, Foam Nitrile, Nylon, Spandex, ANSI/ISEA Abrasion Level 5, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, REACH Compliant, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- 3M Inhalation Port Gasket (6895)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL125UV)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19252)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- EDGE Cut-Resistant Gloves, S (48-711)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- MAGID DROC GPD583 18Gauge Hyperon Blend MicroFoam Nitrile Palm Cut Level 3 (GPD583-8)
- Edge Cut-Resistant Gloves