Shop All Cut-Resistant Gloves
Edge
Gloves, Black/Gray, 1 PR
Mfr # 48-706
Zoro # G2118887
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Black/Gray
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge
- MFR # 48-706
- Zoro # G2118887
- UPC # 20076490074207
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, Foam Nitrile, Nylon, Spandex, ANSI/ISEA Abrasion Level 5, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, REACH Compliant, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-B)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-3X (SV6B-2ZOD-3X)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 7, 1 PR (48-703)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- BEST BARRIER A5 Cut Resistant, Black, Luxfoam Coated Glove, L, (CA5638L12)
- Edge Cut-Resistant Gloves