Shop All Cut-Resistant Gloves
Edge
Gloves, Black/Gray, 1 PR
Mfr # 48-706
Zoro # G2118826
product price: $6.49
/pr
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Black/Gray
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-706
- Zoro # G2118826
- UPC # 20076490074238
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | 10 |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, Foam Nitrile, Nylon, Spandex, ANSI/ISEA Abrasion Level 5, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, REACH Compliant, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice No Eating Or Drinking Sign - Bilingual, ESN383AB (ESN383AB)
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- SIGNMISSION OSHA Danger, Diesel Combustible Flammable No Smoking, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-2529)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Red Plastic Chain (50005-100)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- EDGE VF, CutRes Gloves, Grey, 10, 60JU38, PR (48-706VP)
- EDGE PR, Cut-Resistant Gloves, L (48-711)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (S13TAFGPU5)
- Edge Cut-Resistant Gloves