Shop All Cut-Resistant Gloves
Edge
Gloves, Black/Gray, 1 PR
Mfr # 48-706
Zoro # G2118762
product price: $6.49
/pr
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Black/Gray
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-706
- Zoro # G2118762
- UPC # 20076490074221
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | 9 |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, Foam Nitrile, Nylon, Spandex, ANSI/ISEA Abrasion Level 5, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, REACH Compliant, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Hot Mill Glove, 28 oz., PK12 (7930)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 10 (75109/10)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE VF, Cut-Res Gloves, S, 60FE83, PR (48-711VP)
- EDGE VF, CutRes Gloves, Grey, 10, 60JU38, PR (48-706VP)
- EDGE Cut-Resistant Gloves, XXS (48-711)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (9369XL)
- Edge Cut-Resistant Gloves