Shop All Coated Gloves
Edge
Glove, EDGE, Size 8, PK144
Mfr # 48126080
Zoro # G0506187
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
- Glove Materials Polyester/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge
- MFR # 48126080
- Zoro # G0506187
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673M)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- MISSION Bucket Hat Khaki One Size Fits Most (109193)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (48-125)
- EDGE Latex Free Glove, 48126VP Loose, 8, PR (48-126VP)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Latex Free Glove, 48126VP Loose, 10, PR (48-126VP)
- EDGE Knit Liner, 15 ga., White, Sz 11, PR (48-125)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, XS, PR (11-920)
- Edge Coated Gloves