Shop All Coated Gloves
Edge
Glove, EDGE, Size 7, PK144
Mfr # 48126070
Zoro # G0504306
product price: $148.99
/pk 144, $1.03/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48126070
- Zoro # G0504306
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9014-11)
- PRESCO Whiskers, PK1000 (W6*Y-200)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, M, PR (40-105)
- EDGE Knit Liner, 15 ga., White, Sz 6, PR (48-125)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, L, PR (40-105)
- EDGE Knit Liner, 15 ga., White, Sz 11, PR (48-125)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (19L485)
- Edge Gloves & Hand Protection