Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Smoke Scratch-Resistant
Mfr # XB116CF
Zoro # G5098219
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Smoke
- Frame Color Camo
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # XB116CF
- Zoro # G5098219
- UPC # 697920012581
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Camouflage, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, XL (J67113)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_18x12 (T1-6172-EG_18x12)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (XP416VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (HZ111-SP)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XFL611)
- EDGE EYEWEAR Polarized Safety Glasses, G-15 Silver Mirror Polarized (TXB23-G15-7)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SWAP119)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (SDK117-G2)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- Edge Eyewear Eye Protection