Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Smoke Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # XB136VS
Zoro # G7241512
original price:
$21.99
12% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black/Red
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # XB136VS
- Zoro # G7241512
- UPC # 697920021309
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Brazeau Torque, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black/Red, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB2/3XLGN)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, L/XL (641636LL)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- EDGE EYEWEAR Safety Glasses, Blue Mirror Polycarbonate Lens, Anti-Scratch (XB138)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (XB131AR)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB131VS)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (XP416VS)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (XV416AFG)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SD116-G2)
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50030)
- Edge Eyewear Eye Protection