Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Smoke Anti-Fog ; Polarized ; Anti-Scratch
Mfr # TXP416VS
Zoro # G208062029
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Coating Anti-Fog, Polarized, Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # TXP416VS
- Zoro # G208062029
- UPC # 697920024775
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Arm Length | 4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Pumori, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Polarized, Scratch Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Certified
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear (TH2-H)
- KINCO Coated Gloves, XL, Black/Blue, PR (1789-XL)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB125SWH4X002500)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (X5002-ANSI)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (XDF61-G15)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR111AR)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Anti-Scratch, Polarized (XDAP419)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK236)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (HZ111-SP)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SD111AR-G2)
- ERB SAFETY Safety Glasses, Black Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15325)
- Edge Eyewear Eye Protection