Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Red Scratch-Resistant
Mfr # SKAP119
Zoro # G3911171
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black/Silver
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # SKAP119
- Zoro # G3911171
- UPC # 697920000700
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Light Blue Precision Red Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Silver, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID KnitMaster Heavy Weight Machine Knit Gloves, 12PK (T693J)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (3AJ48)
- EDWARDS SIGNALING Chime Strobe, White (EG1-CVM)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK117)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SWAP119)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SR116)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (SDK111AR-G2)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (KD512)
- Edge Eyewear Safety Glasses