Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Orange Anti-Fog, Scratch-Resistant
Mfr # SBR610
Zoro # G4416763
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Tiger's Eye
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # SBR610
- Zoro # G4416763
- UPC # 697920010556
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Blade Runner, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (LW212)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2S (5) (99-1-9802-5)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- 2W INTERNATIONAL Traffic Sign, 18 in W, 18 in H, English, Red, Orange (1855)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SSE61-G15-TT)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (ZDF111VS)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SD116-G2)
- EDGE EYEWEAR Safety Glasses, Red Anti-Scratch (XPAP419)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SBR-XL611)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SR117)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant Lens (130A)
- Edge Eyewear Safety Glasses