Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Mirror Scratch-Resistant
Mfr # SK-XL117
Zoro # G4229251
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # SK-XL117
- Zoro # G4229251
- UPC # 697920000731
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Wide |
Size | Wide |
Details
Item | Safety Glasses |
Lens Color | Mirror |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Kazbek XL |
UV Protection | 99.99% UVA/UVB/UVC |
Standards | ANSI Z87.1-2015, MCEPS GL-PD 10-12 |
Frame Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Tip Type | Straight |
For Use With | 12A769 |
Frame Type | Full-Frame |
Frame Style | Wraparound |
Arm Color | Black |
Description
Safety Glasses, Series Kazbek XL, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Ultralite Blast Suit - 4X-Large (1029506)
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, M, Black, Composite, PR (A7248-M)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 9, D, Pull On, 11inH, PR (SE4812)
- EDGE EYEWEAR Safety Glasses, Yellow Polarized, Scratch Resistant (SK-XL112)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (PM111)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SKAP119)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SD111-G2)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR111AR)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5670D)
- Edge Eyewear Safety Glasses