Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Mirror Anti-Fog, Scratch-Resistant
Mfr # XH63-G15-TT
Zoro # G2089355
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color G-15
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # XH63-G15-TT
- Zoro # G2089355
- UPC # 697920012321
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Hamel with Vapor Shield, Gender Unisex, Lens Color G-15, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Sand, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- SURTEK Garden boots #7 (137567)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/L)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XH610-TT)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XH62-G15-TT)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TXB216-H1)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized ; Anti-Scratch (TXB216CF)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- EDGE EYEWEAR Safety Glasses, Yellow Polarized, Scratch Resistant (SK-XL112)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Blue Safety Glasses (BLSH-ESCR-CLLCT-SG7BL-12)
- Edge Eyewear Safety Glasses