Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Mirror Anti-Fog, Scratch-Resistant
Mfr # GSBR-XL61-G15
Zoro # G6278870
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color G-15
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # GSBR-XL61-G15
- Zoro # G6278870
- UPC # 697922000616
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Blade Runner XL with Vapor Shield, Gender Unisex, Lens Color G-15, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Pre-Applied Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- MOON AMERICAN Fire Hose Nozzle, 1 In., Polycarbonate (517-102)
- DECIBULLZ Red Custom Molded Earplugs in slimmed down packaging. 31 NRR, Simple DIY Process (PLG1-RED-BULK-25)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSW111VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL111VS)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XV413)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR3-G2)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XDF611)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116-AC)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (19639)
- Edge Eyewear Eye Protection